Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 25.00mm, TCF
- Mfr # 5577928
- Zoro # G3778650
product price:Â
$
469.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.00mm
Ratio
3xD
Cutting Direction
Right Hand
Overall Length
118.49mm
Shank Dia.
25.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5577928
- Zoro #
- G3778650
- UPC #
- 4050841098212
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 3xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- ISO Number
- TCF140R3SLR25MB
- Toolholder Style
- TCF
- Central Insert Style
- TCF
- Shank Type - Machining
- Round with Flat and Side Lock
- ANSI Code
- TCF140R3SLR25MB
- Flanged Shank
- Yes
- Spiral Direction
- Right Hand
- Standards
- ISO 9766
- Flute Type
- Slow Spiral
- Number of Coolant Holes
- 2
- Number of Inserts
- 2
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Coolant Fed
- Coolant Through
- Measurement System
- Metric
Dimensions
- Diameter
- 25.00mm
- Overall Length
- 118.49mm
- Shank Dia.
- 25.00mm
- Shank Length
- 56.00mm
- Depth x Dia. Ratio
- 3xD
- Flute Length
- 57.90mm
- Min. Drill Dia.
- 14.00mm
- Max. Drilling Depth
- 42.49mm
- Max. Drill Dia.
- 14.50mm
- Seat Size
- B
- Wire Rope Length
- 118.49mm
- Length
- 118.49mm
Description
Indexable Insert Drill, 3xD, Max. Drilling Depth 42.49mm, TCF140R3SLR25MB, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.