Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5578759
- Zoro # G3748024
product price:Â
$
972.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
5xD
Shank Length
70.00mm
Shank Dia.
40.00mm
Overall Length
385.87mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578759
- Zoro #
- G3748024
- UPC #
- 4050841118361
- Country of Origin
- Mexico
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- ANSI Code
- TCF530R5SLR40MG
- Flute Type
- Slow Spiral
- Standards
- ISO 9766
- Coolant Fed
- Coolant Through
- Spiral Direction
- Right Hand
- Number of Inserts
- 2
- Central Insert Style
- TCF
- ISO Number
- TCF530R5SLR40MG
- Flanged Shank
- Yes
- Number of Coolant Holes
- 2
- Toolholder Style
- TCF
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- Shank Type - Machining
- Round with Flat and Side Lock
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Shank Length
- 70.00mm
- Shank Dia.
- 40.00mm
- Overall Length
- 385.87mm
- Depth x Dia. Ratio
- 5xD
- Max. Drilling Depth
- 266.87mm
- Min. Drill Dia.
- 53.00mm
- Flute Length
- 309.30mm
- Seat Size
- G
- Wire Rope Length
- 385.87mm
- Length
- 385.87mm
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 266.87mm, TCF530R5SLR40MG, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.