Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1", TCF
- Mfr # 5578420
- Zoro # G3778291
product price:Â
$
708.99
/ea
Free Shipping & Returns
Key Features
Diameter
1"
Ratio
5xD
Cutting Direction
Right Hand
Shank Dia.
1 in
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578420
- Zoro #
- G3778291
- UPC #
- 4050841106030
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Number of Inserts
- 2
- Toolholder Style
- TCF
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- Spiral Direction
- Right Hand
- Central Insert Style
- TCF
- Shank Type - Machining
- Round with Flat and Side Lock
- Number of Coolant Holes
- 2
- ISO Number
- TCF0750R5SLR100C
- Flute Type
- Slow Spiral
- ANSI Code
- TCF0750R5SLR100C
- Flanged Shank
- Yes
- Coolant Fed
- Coolant Through
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1"
- Shank Dia.
- 1 in
- Overall Length
- 6.9645 in
- Shank Length
- 2.2047 in
- Min. Drill Dia.
- 3/4 in
- Depth x Dia. Ratio
- 5xD
- Max. Drilling Depth
- 3.7770 in
- Flute Length
- 4.6020 in
- Seat Size
- C
- Wire Rope Length
- 6.9645 in
- Length
- 6.9645 in
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 3.7770 in, TCF0750R5SLR100C, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.