Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 25.00mm, TCF
- Mfr # 5537167
- Zoro # G3761099
product price:Â
$
540.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.00mm
Ratio
2xD
Shank Length
56.00mm
Overall Length
132.87mm
Shank Dia.
25.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537167
- Zoro #
- G3761099
- UPC #
- 4050839881383
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Round with Flat and Side Lock
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Central Insert Style
- TCF
- Coolant Fed
- Coolant Through
- Number of Inserts
- 2
- Flanged Shank
- Yes
- ANSI Code
- TCF240R2SLR25MD
- Spiral Direction
- Right Hand
- Number of Coolant Holes
- 2
- Flute Type
- Slow Spiral
- Toolholder Style
- TCF
- ISO Number
- TCF240R2SLR25MD
- Standards
- ISO 9766
- Measurement System
- Metric
Dimensions
- Diameter
- 25.00mm
- Shank Length
- 56.00mm
- Overall Length
- 132.87mm
- Shank Dia.
- 25.00mm
- Depth x Dia. Ratio
- 2xD
- Max. Drilling Depth
- 48.87mm
- Flute Length
- 72.90mm
- Min. Drill Dia.
- 24.00mm
- Max. Drill Dia.
- 25.00mm
- Seat Size
- D
- Wire Rope Length
- 132.87mm
- Length
- 132.87mm
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 48.87mm, TCF240R2SLR25MD, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.