Indexable Insert Drill, 1", TCF
- Mfr # 5578422
- Zoro # G3778641
product price:Â
$
708.99
/ea
Free Shipping & Returns
Key Features
Diameter
1"
Ratio
5xD
Shank Dia.
1 in
Mounting Style
Screw Clamp
Overall Length
7.3509 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578422
- Zoro #
- G3778641
- UPC #
- 4050841106214
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Flute Type
- Slow Spiral
- Central Insert Style
- TCF
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Round with Flat and Side Lock
- Spiral Direction
- Right Hand
- ISO Number
- TCF0813R5SLR100C
- Number of Coolant Holes
- 2
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- Number of Inserts
- 2
- Flanged Shank
- Yes
- ANSI Code
- TCF0813R5SLR100C
- Toolholder Style
- TCF
Dimensions
- Diameter
- 1"
- Shank Dia.
- 1 in
- Overall Length
- 7.3509 in
- Shank Length
- 2.2047 in
- Max. Drilling Depth
- 4.0940 in
- Seat Size
- C
- Min. Drill Dia.
- 13/16 in
- Flute Length
- 4.9880 in
- Depth x Dia. Ratio
- 5xD
- Wire Rope Length
- 7.3509 in
- Length
- 7.3509 in
Description
Indexable Insert Drill, Seat Size C, 5xD, Max. Drilling Depth 4.0940 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.