Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1", TCF
- Mfr # 5578423
- Zoro # G3777320
product price:Â
$
606.99
/ea
Free Shipping & Returns
Key Features
Diameter
1"
Ratio
5xD
Shank Length
2.2047 in
Mounting Style
Screw Clamp
Drilling Depth
4-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578423
- Zoro #
- G3777320
- UPC #
- 4050841106306
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Number of Coolant Holes
- 2
- ANSI Code
- TCF0844R5SLR100C
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- Shank Type - Machining
- Round with Flat and Side Lock
- Coolant Fed
- Coolant Through
- Flanged Shank
- Yes
- ISO Number
- TCF0844R5SLR100C
- Central Insert Style
- TCF
- Spiral Direction
- Right Hand
- Toolholder Style
- TCF
- Number of Inserts
- 2
- Flute Type
- Slow Spiral
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1"
- Shank Length
- 2.2047 in
- Drilling Depth
- 4-1/4"
- Overall Length
- 7.5407 in
- Shank Dia.
- 1 in
- Min. Drill Dia.
- 27/32 in
- Max. Drilling Depth
- 4-1/4 in
- Flute Length
- 5.1780 in
- Depth x Dia. Ratio
- 5xD
- Seat Size
- C
- Wire Rope Length
- 7.5407 in
- Length
- 7.5407 in
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 4-1/4 in, TCF0844R5SLR100C, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.