Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5578606
- Zoro # G3779061
product price:Â
$
623.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
2xD
Mounting Style
Screw Clamp
Overall Length
202.53mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578606
- Zoro #
- G3779061
- UPC #
- 4050841108553
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Flute Type
- Slow Spiral
- Number of Inserts
- 2
- Central Insert Style
- TCF
- ISO Number
- TCF430R2SLR40MF
- Standards
- ISO 9766
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Round with Flat and Side Lock
- Flanged Shank
- Yes
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- ANSI Code
- TCF430R2SLR40MF
- Toolholder Style
- TCF
- Number of Coolant Holes
- 2
- Coolant Fed
- Coolant Through
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Overall Length
- 202.53mm
- Shank Dia.
- 40.00mm
- Shank Length
- 70.00mm
- Max. Drilling Depth
- 87.53mm
- Min. Drill Dia.
- 43.00mm
- Depth x Dia. Ratio
- 2xD
- Flute Length
- 126.20mm
- Max. Drill Dia.
- 44.00mm
- Seat Size
- F
- Wire Rope Length
- 202.53mm
- Length
- 202.53mm
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 87.53mm, TCF430R2SLR40MF, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.