Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1", TCF
- Mfr # 5578424
- Zoro # G3823021
product price:Â
$
695.99
/ea
Free Shipping & Returns
Key Features
Diameter
1"
ISO Number
TCF0875R5SLR100C
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
Body Length
2.2047"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578424
- Zoro #
- G3823021
- UPC #
- 4050841106399
- Country of Origin
- Canada
- Item
- Indexable Insert Drill
- ISO Number
- TCF0875R5SLR100C
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Shank Type
- Straight
- Ratio
- 5xD
- Number of Coolant Holes
- 2
- Flute Type
- Slow Spiral
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- Coolant Fed
- Coolant Through
- Spiral Direction
- Right Hand
- Flanged Shank
- Yes
- Shank Type - Machining
- Round with Flat and Side Lock
- Number of Inserts
- 2
- Central Insert Style
- TCF
- Toolholder Style
- TCF
- ANSI Code
- TCF0875R5SLR100C
Dimensions
- Diameter
- 1"
- Body Length
- 2.2047"
- Overall Length
- 7.7306 in
- Drilling Depth
- 4.4060"
- Shank Length
- 2.2047 in
- Insert Seat Size
- C
- Shank Dia.
- 1 in
- Flute Length
- 5.3680 in
- Seat Size
- C
- Depth x Dia. Ratio
- 5xD
- Max. Drilling Depth
- 4.4060 in
- Min. Drill Dia.
- 7/8 in
- Wire Rope Length
- 7.7306 in
- Length
- 7.7306 in
Description
Indexable Insert Drill, Seat Size C, 5xD, Max. Drilling Depth 4.4060 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.