Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1.25 in, TCF
- Mfr # 5537911
- Zoro # G3762243
product price:Â
$
514.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/4"
Ratio
2xD
Shank Length
2.3622 in
Shank Dia.
1.25 in
Overall Length
5.9740 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537911
- Zoro #
- G3762243
- UPC #
- 4050839887347
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Spiral Direction
- Right Hand
- Number of Coolant Holes
- 2
- Flanged Shank
- Yes
- Central Insert Style
- TCF
- ANSI Code
- TCF1125R2SLR125D
- Toolholder Style
- TCF
- ISO Number
- TCF1125R2SLR125D
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Round with Flat and Side Lock
- Flute Type
- Slow Spiral
- Number of Inserts
- 2
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/4"
- Shank Length
- 2.3622 in
- Shank Dia.
- 1.25 in
- Overall Length
- 5.9740 in
- Flute Length
- 3.4150 in
- Max. Drilling Depth
- 2.2900 in
- Min. Drill Dia.
- 1-1/8 in
- Depth x Dia. Ratio
- 2xD
- Max. Drill Dia.
- 1.1644"
- Wire Rope Length
- 5.9740 in
- Seat Size
- D
- Length
- 5.9740 in
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 2.2900 in, TCF1125R2SLR125D, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.