Indexable Insert Drill, 20.00mm, TCF
- Mfr # 5537878
- Zoro # G3747805
product price:Â
$
618.99
/ea
Free Shipping & Returns
Key Features
Diameter
20.00mm
Ratio
5xD
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
Shank Dia.
20.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537878
- Zoro #
- G3747805
- UPC #
- 4050839885695
- Country of Origin
- Multiple
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Number of Coolant Holes
- 2
- Central Insert Style
- TCF
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- Flute Type
- Slow Spiral
- ANSI Code
- TCF135R5SLR20MA
- Shank Type - Machining
- Round with Flat and Side Lock
- Number of Inserts
- 2
- Spiral Direction
- Right Hand
- Standards
- ISO 9766
- Coolant Fed
- Coolant Through
- ISO Number
- TCF135R5SLR20MA
- Toolholder Style
- TCF
- Flanged Shank
- Yes
- Measurement System
- Metric
Dimensions
- Diameter
- 20.00mm
- Shank Dia.
- 20.00mm
- Shank Length
- 50.00mm
- Overall Length
- 138.98mm
- Max. Drilling Depth
- 67.98mm
- Flute Length
- 84.20mm
- Depth x Dia. Ratio
- 5xD
- Min. Drill Dia.
- 13.50mm
- Seat Size
- A
- Wire Rope Length
- 138.98mm
- Length
- 138.98mm
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 67.98mm, TCF135R5SLR20MA, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.