Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 20.00mm, TCF
- Mfr # 5537861
- Zoro # G3749485
product price:Â
$
435.99
/ea
Free Shipping & Returns
Key Features
Diameter
20.00mm
Ratio
2xD
Overall Length
96.47mm
Shank Length
50.00mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537861
- Zoro #
- G3749485
- UPC #
- 4050839884254
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Number of Inserts
- 2
- Number of Coolant Holes
- 2
- Standards
- ISO 9766
- Central Insert Style
- TCF
- ANSI Code
- TCF130R2SLR20MA
- ISO Number
- TCF130R2SLR20MA
- Coolant Fed
- Coolant Through
- Flanged Shank
- Yes
- Shank Type - Machining
- Round with Flat and Side Lock
- Spiral Direction
- Right Hand
- Flute Type
- Slow Spiral
- Toolholder Style
- TCF
- Measurement System
- Metric
Dimensions
- Diameter
- 20.00mm
- Overall Length
- 96.47mm
- Shank Length
- 50.00mm
- Shank Dia.
- 20.00mm
- Max. Drilling Depth
- 26.47mm
- Depth x Dia. Ratio
- 2xD
- Flute Length
- 42.10mm
- Min. Drill Dia.
- 13.00mm
- Max. Drill Dia.
- 13.50mm
- Seat Size
- A
- Wire Rope Length
- 96.47mm
- Length
- 96.47mm
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 26.47mm, TCF130R2SLR20MA, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.