Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5538616
- Zoro # G3779262
product price:Â
$
846.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
2xD
Shank Length
70.00mm
Mounting Style
Screw Clamp
Shank Dia.
40.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538616
- Zoro #
- G3779262
- UPC #
- 4050839902736
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Central Insert Style
- TCF
- Number of Coolant Holes
- 2
- Spiral Direction
- Right Hand
- Number of Inserts
- 2
- ANSI Code
- TCF600R2SLR40MH
- ISO Number
- TCF600R2SLR40MH
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Shank Type - Machining
- Round with Flat and Side Lock
- Flanged Shank
- Yes
- Standards
- ISO 9766
- Flute Type
- Slow Spiral
- Coolant Fed
- Coolant Through
- Toolholder Style
- TCF
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Shank Length
- 70.00mm
- Shank Dia.
- 40.00mm
- Overall Length
- 240.15mm
- Flute Length
- 164.10mm
- Min. Drill Dia.
- 60.00mm
- Depth x Dia. Ratio
- 2xD
- Max. Drilling Depth
- 122.15mm
- Max. Drill Dia.
- 61.00mm
- Seat Size
- H
- Wire Rope Length
- 240.15mm
- Length
- 240.15mm
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 122.15mm, TCF600R2SLR40MH, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.