Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 32.00mm, TCF
- Mfr # 5537828
- Zoro # G3760819
product price:Â
$
532.99
/ea
Free Shipping & Returns
Key Features
Diameter
32.00mm
Ratio
3xD
Cutting Direction
Right Hand
Shank Length
60.00mm
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537828
- Zoro #
- G3760819
- UPC #
- 4050839882373
- Country of Origin
- Korea, Republic of
- Item
- Indexable Insert Drill
- Ratio
- 3xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Shank Type - Machining
- Round with Flat and Side Lock
- Number of Coolant Holes
- 2
- Coolant Fed
- Coolant Through
- Number of Inserts
- 2
- Toolholder Style
- TCF
- Flute Type
- Slow Spiral
- Central Insert Style
- TCF
- ISO Number
- TCF270R3SLR32MD
- Spiral Direction
- Right Hand
- Flanged Shank
- Yes
- ANSI Code
- TCF270R3SLR32MD
- Standards
- ISO 9766
Dimensions
- Diameter
- 32.00mm
- Shank Length
- 60.00mm
- Overall Length
- 173.97mm
- Shank Dia.
- 32.00mm
- Max. Drilling Depth
- 81.97mm
- Min. Drill Dia.
- 27.00mm
- Seat Size
- D
- Flute Length
- 109.00mm
- Depth x Dia. Ratio
- 3xD
- Max. Drill Dia.
- 28.00mm
- Wire Rope Length
- 173.97mm
- Length
- 173.97mm
Description
Indexable Insert Drill, Max. Drill Dia. 28.00mm, Seat Size D, 3xD, Max. Drilling Depth 81.97mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.