Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 20.00mm, TCF
- Mfr # 5537867
- Zoro # G3760012
product price:Â
$
485.99
/ea
Free Shipping & Returns
Key Features
Diameter
20.00mm
Ratio
3xD
Shank Length
50.00mm
Mounting Style
Screw Clamp
Shank Dia.
20.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537867
- Zoro #
- G3760012
- UPC #
- 4050839884704
- Country of Origin
- Israel
- Item
- Indexable Insert Drill
- Ratio
- 3xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- ISO Number
- TCF130R3SLR20MA
- Flute Type
- Slow Spiral
- Number of Coolant Holes
- 2
- Spiral Direction
- Right Hand
- Central Insert Style
- TCF
- Flanged Shank
- Yes
- Shank Type - Machining
- Round with Flat and Side Lock
- Number of Inserts
- 2
- Toolholder Style
- TCF
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- ANSI Code
- TCF130R3SLR20MA
- Coolant Fed
- Coolant Through
- Standards
- ISO 9766
- Measurement System
- Metric
Dimensions
- Diameter
- 20.00mm
- Shank Length
- 50.00mm
- Shank Dia.
- 20.00mm
- Overall Length
- 109.47mm
- Min. Drill Dia.
- 13.00mm
- Flute Length
- 55.10mm
- Max. Drilling Depth
- 39.47mm
- Depth x Dia. Ratio
- 3xD
- Max. Drill Dia.
- 13.50mm
- Seat Size
- A
- Wire Rope Length
- 109.47mm
- Length
- 109.47mm
Description
Indexable Insert Drill, 3xD, Max. Drilling Depth 39.47mm, TCF130R3SLR20MA, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.