Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 32.00mm, TCF
- Mfr # 5537842
- Zoro # G3752102
product price:Â
$
673.99
/ea
Free Shipping & Returns
Key Features
Diameter
32.00mm
Ratio
5xD
Overall Length
227.97mm
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537842
- Zoro #
- G3752102
- UPC #
- 4050839883639
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- Number of Coolant Holes
- 2
- Toolholder Style
- TCF
- ANSI Code
- TCF270R5SLR32MD
- Number of Inserts
- 2
- Central Insert Style
- TCF
- ISO Number
- TCF270R5SLR32MD
- Flanged Shank
- Yes
- Flute Type
- Slow Spiral
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Round with Flat and Side Lock
- Coolant Fed
- Coolant Through
- Standards
- ISO 9766
- Measurement System
- Metric
Dimensions
- Diameter
- 32.00mm
- Overall Length
- 227.97mm
- Shank Dia.
- 32.00mm
- Shank Length
- 60.00mm
- Flute Length
- 163.00mm
- Depth x Dia. Ratio
- 5xD
- Max. Drilling Depth
- 135.97mm
- Min. Drill Dia.
- 27.00mm
- Wire Rope Length
- 227.97mm
- Seat Size
- D
- Length
- 227.97mm
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 135.97mm, TCF270R5SLR32MD, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.