Indexable Insert Drill, 1", TCF
- Mfr # 5537930
- Zoro # G3760721
product price:Â
$
707.99
/ea
Free Shipping & Returns
Key Features
Diameter
1"
Ratio
5xD
Shank Dia.
1 in
Shank Length
2.2047 in
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537930
- Zoro #
- G3760721
- UPC #
- 4050839889051
- Country of Origin
- Mexico
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Coolant Fed
- Coolant Through
- Central Insert Style
- TCF
- Spiral Direction
- Right Hand
- Number of Coolant Holes
- 2
- Flute Type
- Slow Spiral
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- Toolholder Style
- TCF
- Shank Type - Machining
- Round with Flat and Side Lock
- Flanged Shank
- Yes
- Number of Inserts
- 2
- ANSI Code
- TCF0984R5SLR100D
- ISO Number
- TCF0984R5SLR100D
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1"
- Shank Dia.
- 1 in
- Shank Length
- 2.2047 in
- Overall Length
- 8.3024 in
- Max. Drilling Depth
- 4.9560 in
- Depth x Dia. Ratio
- 5xD
- Flute Length
- 5.9400 in
- Min. Drill Dia.
- 63/64 in
- Seat Size
- D
- Wire Rope Length
- 8.3024 in
- Length
- 8.3024 in
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 4.9560 in, TCF0984R5SLR100D, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.