Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 25.00mm, TCF
- Mfr # 5577952
- Zoro # G3777065
product price:Â
$
586.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.00mm
Ratio
5xD
Shank Dia.
25.00mm
Overall Length
158.58mm
Shank Length
56.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5577952
- Zoro #
- G3777065
- UPC #
- 4050841100373
- Country of Origin
- Viet Nam
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Number of Coolant Holes
- 2
- Flute Type
- Slow Spiral
- Standards
- ISO 9766
- Coolant Fed
- Coolant Through
- Spiral Direction
- Right Hand
- Toolholder Style
- TCF
- ISO Number
- TCF160R5SLR25MB
- Number of Inserts
- 2
- Central Insert Style
- TCF
- Shank Type - Machining
- Round with Flat and Side Lock
- Flanged Shank
- Yes
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- ANSI Code
- TCF160R5SLR25MB
- Measurement System
- Metric
Dimensions
- Diameter
- 25.00mm
- Shank Dia.
- 25.00mm
- Overall Length
- 158.58mm
- Shank Length
- 56.00mm
- Flute Length
- 98.20mm
- Depth x Dia. Ratio
- 5xD
- Min. Drill Dia.
- 16.00mm
- Max. Drilling Depth
- 80.58mm
- Wire Rope Length
- 158.58mm
- Seat Size
- B
- Length
- 158.58mm
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 80.58mm, TCF160R5SLR25MB, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.