Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/4", TCF
- Mfr # 5537919
- Zoro # G3761525
product price:Â
$
529.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/4"
Ratio
3xD
Shank Length
2.3622 in
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537919
- Zoro #
- G3761525
- UPC #
- 4050839888061
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 3xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Round with Flat and Side Lock
- Flanged Shank
- Yes
- ANSI Code
- TCF1125R3SLR125D
- Central Insert Style
- TCF
- Flute Type
- Slow Spiral
- Toolholder Style
- TCF
- Number of Coolant Holes
- 2
- ISO Number
- TCF1125R3SLR125D
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Spiral Direction
- Right Hand
- Number of Inserts
- 2
Dimensions
- Diameter
- 1-1/4"
- Shank Length
- 2.3622 in
- Shank Dia.
- 1-1/4 in
- Overall Length
- 7.0990 in
- Depth x Dia. Ratio
- 3xD
- Seat Size
- D
- Max. Drill Dia.
- 1.125 in
- Min. Drill Dia.
- 1-1/8 in
- Flute Length
- 4.5400 in
- Max. Drilling Depth
- 3.4150 in
- Wire Rope Length
- 7.0990 in
- Length
- 7.0990 in
Description
Indexable Insert Drill, Max. Drill Dia. 1.125 in, Seat Size D, 3xD, Max. Drilling Depth 3.4150 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.