Indexable Insert Drill, 1-1/4", TCF
- Mfr # 5537934
- Zoro # G3763381
product price:Â
$
713.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/4"
Ratio
4xD
Overall Length
9.1621 in
Shank Dia.
1-1/4 in
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5537934
- Zoro #
- G3763381
- UPC #
- 4050839889419
- Country of Origin
- Italy
Dimensions
- Diameter
- 1-1/4"
- Overall Length
- 9.1621 in
- Shank Dia.
- 1-1/4 in
- Shank Length
- 2.3622 in
- Max. Drilling Depth
- 5.5090 in
- Min. Drill Dia.
- 1-3/32 in
- Depth x Dia. Ratio
- 4xD
- Flute Length
- 6.6030 in
- Seat Size
- D
- Wire Rope Length
- 9.1621 in
- Length
- 9.1621 in
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 5.5090 in, TCF1094R5SLR125D, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.