Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5578618
- Zoro # G3777040
product price:Â
$
697.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
3xD
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
Overall Length
253.59mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578618
- Zoro #
- G3777040
- UPC #
- 4050841109635
- Country of Origin
- Viet Nam
- Item
- Indexable Insert Drill
- Ratio
- 3xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Toolholder Style
- TCF
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Round with Flat and Side Lock
- ISO Number
- TCF450R3SLR40MF
- Spiral Direction
- Right Hand
- Number of Inserts
- 2
- ANSI Code
- TCF450R3SLR40MF
- Central Insert Style
- TCF
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Flanged Shank
- Yes
- Flute Type
- Slow Spiral
- Number of Coolant Holes
- 2
- Standards
- ISO 9766
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Overall Length
- 253.59mm
- Shank Dia.
- 40.00mm
- Shank Length
- 70.00mm
- Max. Drilling Depth
- 136.59mm
- Depth x Dia. Ratio
- 3xD
- Flute Length
- 177.10mm
- Min. Drill Dia.
- 45.00mm
- Max. Drill Dia.
- 46.00mm
- Wire Rope Length
- 253.59mm
- Seat Size
- F
- Length
- 253.59mm
Description
Indexable Insert Drill, 3xD, Max. Drilling Depth 136.59mm, TCF450R3SLR40MF, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.