Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 32.00mm, TCF
- Mfr # 5537820
- Zoro # G3747920
product price:Â
$
514.99
/ea
Free Shipping & Returns
Key Features
Diameter
32.00mm
Ratio
2xD
Shank Dia.
32.00mm
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537820
- Zoro #
- G3747920
- UPC #
- 4050839881659
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Flute Type
- Slow Spiral
- Coolant Fed
- Coolant Through
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Central Insert Style
- TCF
- Toolholder Style
- TCF
- Number of Coolant Holes
- 2
- Flanged Shank
- Yes
- ANSI Code
- TCF265R2SLR32MD
- Shank Type - Machining
- Round with Flat and Side Lock
- Standards
- ISO 9766
- ISO Number
- TCF265R2SLR32MD
- Number of Inserts
- 2
- Spiral Direction
- Right Hand
- Measurement System
- Metric
Dimensions
- Diameter
- 32.00mm
- Shank Dia.
- 32.00mm
- Shank Length
- 60.00mm
- Overall Length
- 145.95mm
- Min. Drill Dia.
- 26.50mm
- Depth x Dia. Ratio
- 2xD
- Flute Length
- 80.50mm
- Max. Drilling Depth
- 53.95mm
- Max. Drill Dia.
- 27.50mm
- Wire Rope Length
- 145.95mm
- Seat Size
- D
- Length
- 145.95mm
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 53.95mm, TCF265R2SLR32MD, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.