Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 32.00mm, TCF
- Mfr # 5537835
- Zoro # G3751140
product price:Â
$
610.99
/ea
Free Shipping & Returns
Key Features
Diameter
32.00mm
Ratio
4xD
Shank Dia.
32.00mm
Mounting Style
Screw Clamp
Overall Length
200.97mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537835
- Zoro #
- G3751140
- UPC #
- 4050839883004
- Country of Origin
- Canada
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Toolholder Style
- TCF
- Spiral Direction
- Right Hand
- ISO Number
- TCF270R4SLR32MD
- Central Insert Style
- TCF
- Number of Inserts
- 2
- Standards
- ISO 9766
- Shank Type - Machining
- Round with Flat and Side Lock
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Coolant Fed
- Coolant Through
- ANSI Code
- TCF270R4SLR32MD
- Flute Type
- Slow Spiral
- Number of Coolant Holes
- 2
- Flanged Shank
- Yes
- Measurement System
- Metric
Dimensions
- Diameter
- 32.00mm
- Shank Dia.
- 32.00mm
- Overall Length
- 200.97mm
- Shank Length
- 60.00mm
- Max. Drilling Depth
- 108.97mm
- Depth x Dia. Ratio
- 4xD
- Flute Length
- 136.00mm
- Min. Drill Dia.
- 27.00mm
- Max. Drill Dia.
- 28.00mm
- Seat Size
- D
- Wire Rope Length
- 200.97mm
- Length
- 200.97mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 108.97mm, TCF270R4SLR32MD, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.