Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 32.00mm, TCF
- Mfr # 5537839
- Zoro # G3761570
product price:Â
$
709.99
/ea
Free Shipping & Returns
Key Features
Diameter
32.00mm
Ratio
5xD
Shank Length
60.00mm
Overall Length
215.91mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5537839
- Zoro #
- G3761570
- UPC #
- 4050839883363
- Country of Origin
- Unknown
Dimensions
- Diameter
- 32.00mm
- Shank Length
- 60.00mm
- Overall Length
- 215.91mm
- Shank Dia.
- 32.00mm
- Max. Drilling Depth
- 125.91mm
- Min. Drill Dia.
- 25.00mm
- Depth x Dia. Ratio
- 5xD
- Flute Length
- 150.90mm
- Seat Size
- D
- Wire Rope Length
- 215.91mm
- Length
- 215.91mm
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 125.91mm, TCF250R5SLR32MD, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.