Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 3/4", TCF
- Mfr # 5578301
- Zoro # G3778109
product price:Â
$
514.99
/ea
Free Shipping & Returns
Key Features
Diameter
3/4"
Ratio
2xD
Shank Length
50.00mm
Cutting Direction
Right Hand
Shank Dia.
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578301
- Zoro #
- G3778109
- UPC #
- 4050841101721
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Shank Type - Machining
- Round with Flat and Side Lock
- Central Insert Style
- TCF
- ANSI Code
- TCF0703R2SLR075B
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Spiral Direction
- Right Hand
- Flanged Shank
- Yes
- ISO Number
- TCF0703R2SLR075B
- Flute Type
- Slow Spiral
- Coolant Fed
- Coolant Through
- Toolholder Style
- TCF
- Number of Coolant Holes
- 2
- Number of Inserts
- 2
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 3/4"
- Shank Length
- 50.00mm
- Shank Dia.
- 3/4 in
- Overall Length
- 110.00mm
- Depth x Dia. Ratio
- 2xD
- Max. Drilling Depth
- 36.35mm
- Flute Length
- 56.00mm
- Min. Drill Dia.
- 17.86mm
- Max. Drill Dia.
- 18.35mm
- Wire Rope Length
- 110.00mm
- Seat Size
- B
- Length
- 110.00mm
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 36.35mm, TCF0703R2SLR075B, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.