Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5578735
- Zoro # G3750684
product price:Â
$
827.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
4xD
Overall Length
322.81mm
Shank Length
70.00mm
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578735
- Zoro #
- G3750684
- UPC #
- 4050841117104
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Number of Inserts
- 2
- Flanged Shank
- Yes
- Standards
- ISO 9766
- Spiral Direction
- Right Hand
- ISO Number
- TCF510R4SLR40MG
- Toolholder Style
- TCF
- Coolant Fed
- Coolant Through
- Central Insert Style
- TCF
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Flute Type
- Slow Spiral
- Shank Type - Machining
- Round with Flat and Side Lock
- Number of Coolant Holes
- 2
- ANSI Code
- TCF510R4SLR40MG
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Overall Length
- 322.81mm
- Shank Length
- 70.00mm
- Shank Dia.
- 40.00mm
- Flute Length
- 246.60mm
- Min. Drill Dia.
- 51.00mm
- Max. Drilling Depth
- 205.81mm
- Depth x Dia. Ratio
- 4xD
- Max. Drill Dia.
- 52.00mm
- Seat Size
- G
- Wire Rope Length
- 322.81mm
- Length
- 322.81mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 205.81mm, TCF510R4SLR40MG, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.