Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 3/4", TCF
- Mfr # 5578315
- Zoro # G3778860
product price:Â
$
551.99
/ea
Free Shipping & Returns
Key Features
Diameter
3/4"
Ratio
4xD
Mounting Style
Screw Clamp
Overall Length
139.58mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578315
- Zoro #
- G3778860
- UPC #
- 4050841102988
- Country of Origin
- Canada
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 2
- Central Insert Style
- TCF
- Toolholder Style
- TCF
- Flanged Shank
- Yes
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Number of Inserts
- 2
- ANSI Code
- TCF0656R4SLR075B
- Shank Type - Machining
- Round with Flat and Side Lock
- Spiral Direction
- Right Hand
- Flute Type
- Slow Spiral
- ISO Number
- TCF0656R4SLR075B
Dimensions
- Diameter
- 3/4"
- Overall Length
- 139.58mm
- Shank Length
- 50.00mm
- Shank Dia.
- 3/4 in
- Flute Length
- 85.60mm
- Max. Drill Dia.
- 17.16mm
- Min. Drill Dia.
- 16.66mm
- Max. Drilling Depth
- 67.25mm
- Seat Size
- B
- Depth x Dia. Ratio
- 4xD
- Wire Rope Length
- 139.58mm
- Length
- 139.58mm
Description
Indexable Insert Drill, Max. Drill Dia. 17.16mm, Seat Size B, 4xD, Max. Drilling Depth 67.25mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.