Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 3/4", TCF
- Mfr # 5578316
- Zoro # G3777759
product price:Â
$
546.99
/ea
Free Shipping & Returns
Key Features
Diameter
3/4"
Ratio
4xD
Shank Length
50.00mm
Overall Length
143.74mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578316
- Zoro #
- G3777759
- UPC #
- 4050841103077
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Number of Inserts
- 2
- Shank Type - Machining
- Round with Flat and Side Lock
- Number of Coolant Holes
- 2
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Spiral Direction
- Right Hand
- ISO Number
- TCF0688R4SLR075B
- Coolant Fed
- Coolant Through
- ANSI Code
- TCF0688R4SLR075B
- Central Insert Style
- TCF
- Toolholder Style
- TCF
- Flanged Shank
- Yes
- Flute Type
- Slow Spiral
Dimensions
- Diameter
- 3/4"
- Shank Length
- 50.00mm
- Overall Length
- 143.74mm
- Shank Dia.
- 3/4 in
- Seat Size
- B
- Min. Drill Dia.
- 17.48mm
- Depth x Dia. Ratio
- 4xD
- Max. Drilling Depth
- 70.53mm
- Flute Length
- 89.70mm
- Max. Drill Dia.
- 17.97mm
- Wire Rope Length
- 143.74mm
- Length
- 143.74mm
Description
Indexable Insert Drill, Max. Drill Dia. 17.97mm, Seat Size B, 4xD, Max. Drilling Depth 70.53mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.