Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5578655
- Zoro # G3760055
product price:Â
$
659.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Ratio
2xD
Shank Length
2.7559 in
Overall Length
7.7633 in
Shank Dia.
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578655
- Zoro #
- G3760055
- UPC #
- 4050841111881
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Flanged Shank
- Yes
- Coolant Fed
- Coolant Through
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Number of Coolant Holes
- 2
- ISO Number
- TCF1625R2SLR150F
- Shank Type - Machining
- Round with Flat and Side Lock
- Number of Inserts
- 2
- Flute Type
- Slow Spiral
- ANSI Code
- TCF1625R2SLR150F
- Toolholder Style
- TCF
- Central Insert Style
- TCF
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/2"
- Shank Length
- 2.7559 in
- Overall Length
- 7.7633 in
- Shank Dia.
- 1-1/2 in
- Min. Drill Dia.
- 1-5/8 in
- Max. Drilling Depth
- 3.3080 in
- Depth x Dia. Ratio
- 2xD
- Flute Length
- 4.6530 in
- Max. Drill Dia.
- 1.6644"
- Wire Rope Length
- 7.7633 in
- Seat Size
- F
- Length
- 7.7633 in
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 3.3080 in, TCF1625R2SLR150F, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.