Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 3/4", TCF
- Mfr # 5578322
- Zoro # G3776733
product price:Â
$
609.99
/ea
Free Shipping & Returns
Key Features
Diameter
3/4"
Ratio
5xD
Shank Dia.
3/4 in
Overall Length
5.9611 in
Shank Length
1.9685 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578322
- Zoro #
- G3776733
- UPC #
- 4050841103619
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Toolholder Style
- TCF
- Shank Type - Machining
- Round with Flat and Side Lock
- Flute Type
- Slow Spiral
- Spiral Direction
- Right Hand
- Central Insert Style
- TCF
- Flanged Shank
- Yes
- Number of Coolant Holes
- 2
- ISO Number
- TCF0625R5SLR075B
- ANSI Code
- TCF0625R5SLR075B
- Number of Inserts
- 2
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- Coolant Fed
- Coolant Through
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 3/4"
- Shank Dia.
- 3/4 in
- Overall Length
- 5.9611 in
- Shank Length
- 1.9685 in
- Flute Length
- 3.8350 in
- Depth x Dia. Ratio
- 5xD
- Min. Drill Dia.
- 5/8 in
- Max. Drilling Depth
- 3.1480 in
- Seat Size
- B
- Wire Rope Length
- 5.9611 in
- Length
- 5.9611 in
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 3.1480 in, TCF0625R5SLR075B, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.