Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5538614
- Zoro # G3776779
product price:Â
$
846.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
2xD
Shank Length
70.00mm
Shank Dia.
40.00mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538614
- Zoro #
- G3776779
- UPC #
- 4050839902552
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Number of Inserts
- 2
- Toolholder Style
- TCF
- Central Insert Style
- TCF
- ANSI Code
- TCF580R2SLR40MH
- Shank Type - Machining
- Round with Flat and Side Lock
- Standards
- ISO 9766
- Flanged Shank
- Yes
- Spiral Direction
- Right Hand
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Number of Coolant Holes
- 2
- ISO Number
- TCF580R2SLR40MH
- Flute Type
- Slow Spiral
- Coolant Fed
- Coolant Through
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Shank Length
- 70.00mm
- Shank Dia.
- 40.00mm
- Overall Length
- 235.09mm
- Depth x Dia. Ratio
- 2xD
- Flute Length
- 158.70mm
- Max. Drilling Depth
- 118.09mm
- Min. Drill Dia.
- 58.00mm
- Max. Drill Dia.
- 59.00mm
- Seat Size
- H
- Wire Rope Length
- 235.09mm
- Length
- 235.09mm
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 118.09mm, TCF580R2SLR40MH, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.