Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 40.00mm, TCF, Flute Length: 111.60mm
- Mfr # 5578601
- Zoro # G3777381
product price:Â
$
645.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
2xD
Shank Length
70.00mm
Cutting Direction
Right Hand
Overall Length
188.38mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578601
- Zoro #
- G3777381
- UPC #
- 4050841108102
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Central Insert Style
- TCF
- Spiral Direction
- Right Hand
- Flute Type
- Slow Spiral
- ISO Number
- TCF380R2SLR40MF
- Standards
- ISO 9766
- Toolholder Style
- TCF
- Number of Inserts
- 2
- Shank Type - Machining
- Round with Flat and Side Lock
- Coolant Fed
- Coolant Through
- Flanged Shank
- Yes
- Number of Coolant Holes
- 2
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- ANSI Code
- TCF380R2SLR40MF
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Shank Length
- 70.00mm
- Overall Length
- 188.38mm
- Shank Dia.
- 40.00mm
- Min. Drill Dia.
- 38.00mm
- Flute Length
- 111.60mm
- Depth x Dia. Ratio
- 2xD
- Max. Drilling Depth
- 77.38mm
- Max. Drill Dia.
- 39.00mm
- Seat Size
- F
- Wire Rope Length
- 188.38mm
- Length
- 188.38mm
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 77.38mm, TCF380R2SLR40MF, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.