Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5578647
- Zoro # G3752023
product price:Â
$
846.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
5xD
Shank Dia.
40.00mm
Shank Length
70.00mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578647
- Zoro #
- G3752023
- UPC #
- 4050841111348
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Spiral Direction
- Right Hand
- Number of Coolant Holes
- 2
- Coolant Fed
- Coolant Through
- Number of Inserts
- 2
- Central Insert Style
- TCF
- Shank Type - Machining
- Round with Flat and Side Lock
- Toolholder Style
- TCF
- Flute Type
- Slow Spiral
- Standards
- ISO 9766
- ANSI Code
- TCF440R5SLR40MF
- Flanged Shank
- Yes
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- ISO Number
- TCF440R5SLR40MF
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Shank Dia.
- 40.00mm
- Shank Length
- 70.00mm
- Overall Length
- 337.56mm
- Max. Drilling Depth
- 221.56mm
- Flute Length
- 261.20mm
- Min. Drill Dia.
- 44.00mm
- Depth x Dia. Ratio
- 5xD
- Wire Rope Length
- 337.56mm
- Seat Size
- F
- Length
- 337.56mm
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 221.56mm, TCF440R5SLR40MF, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.