Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5578617
- Zoro # G3776794
product price:Â
$
697.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
3xD
Shank Length
70.00mm
Cutting Direction
Right Hand
Overall Length
249.56mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578617
- Zoro #
- G3776794
- UPC #
- 4050841109543
- Country of Origin
- Israel
- Item
- Indexable Insert Drill
- Ratio
- 3xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- ISO Number
- TCF440R3SLR40MF
- Number of Inserts
- 2
- Spiral Direction
- Right Hand
- Central Insert Style
- TCF
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Round with Flat and Side Lock
- Toolholder Style
- TCF
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Standards
- ISO 9766
- ANSI Code
- TCF440R3SLR40MF
- Flute Type
- Slow Spiral
- Number of Coolant Holes
- 2
- Flanged Shank
- Yes
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Shank Length
- 70.00mm
- Overall Length
- 249.56mm
- Shank Dia.
- 40.00mm
- Depth x Dia. Ratio
- 3xD
- Min. Drill Dia.
- 44.00mm
- Flute Length
- 173.20mm
- Max. Drilling Depth
- 133.56mm
- Max. Drill Dia.
- 45.00mm
- Seat Size
- F
- Wire Rope Length
- 249.56mm
- Length
- 249.56mm
Description
Indexable Insert Drill, 3xD, Max. Drilling Depth 133.56mm, TCF440R3SLR40MF, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.