Indexable Insert Drill, 3/4", TCF
- Mfr # 5578314
- Zoro # G3777801
product price:Â
$
529.99
/ea
Free Shipping & Returns
Key Features
Diameter
5/8"
Ratio
4xD
Shank Dia.
3/4 in
Mounting Style
Screw Clamp
Overall Length
5.3361 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5578314
- Zoro #
- G3777801
- UPC #
- 4050841102896
- Country of Origin
- United States
Dimensions
- Diameter
- 5/8"
- Shank Dia.
- 3/4 in
- Overall Length
- 5.3361 in
- Shank Length
- 1.9685 in
- Seat Size
- B
- Depth x Dia. Ratio
- 4xD
- Flute Length
- 3.2100 in
- Max. Drill Dia.
- 0.6446 in
- Min. Drill Dia.
- 5/8 in
- Max. Drilling Depth
- 2.5230 in
- Wire Rope Length
- 5.3361 in
- Length
- 5.3361 in
Description
Indexable Insert Drill, Max. Drill Dia. 0.6446 in, Seat Size B, 4xD, Max. Drilling Depth 2.5230 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.