Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5578619
- Zoro # G3778702
product price:Â
$
760.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
4xD
Shank Dia.
40.00mm
Overall Length
259.35mm
Shank Length
70.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578619
- Zoro #
- G3778702
- UPC #
- 4050841109727
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Standards
- ISO 9766
- Flute Type
- Slow Spiral
- Spiral Direction
- Right Hand
- Central Insert Style
- TCF
- Flanged Shank
- Yes
- Coolant Fed
- Coolant Through
- ISO Number
- TCF370R4SLR40MF
- ANSI Code
- TCF370R4SLR40MF
- Shank Type - Machining
- Round with Flat and Side Lock
- Toolholder Style
- TCF
- Number of Inserts
- 2
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Number of Coolant Holes
- 2
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Shank Dia.
- 40.00mm
- Overall Length
- 259.35mm
- Shank Length
- 70.00mm
- Max. Drilling Depth
- 149.35mm
- Min. Drill Dia.
- 37.00mm
- Depth x Dia. Ratio
- 4xD
- Flute Length
- 182.60mm
- Max. Drill Dia.
- 38.00mm
- Wire Rope Length
- 259.35mm
- Seat Size
- F
- Length
- 259.35mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 149.35mm, TCF370R4SLR40MF, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.