Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5537963
- Zoro # G3779043
product price:Â
$
712.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
5xD
Overall Length
284.24mm
Shank Dia.
40.00mm
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537963
- Zoro #
- G3779043
- UPC #
- 4050839892020
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Standards
- ISO 9766
- Flanged Shank
- Yes
- Number of Coolant Holes
- 2
- ANSI Code
- TCF350R5SLR40ME
- Spiral Direction
- Right Hand
- Toolholder Style
- TCF
- Coolant Fed
- Coolant Through
- Number of Inserts
- 2
- Shank Type - Machining
- Round with Flat and Side Lock
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- Flute Type
- Slow Spiral
- ISO Number
- TCF350R5SLR40ME
- Central Insert Style
- TCF
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Overall Length
- 284.24mm
- Shank Dia.
- 40.00mm
- Shank Length
- 70.00mm
- Max. Drilling Depth
- 176.24mm
- Min. Drill Dia.
- 35.00mm
- Flute Length
- 207.70mm
- Depth x Dia. Ratio
- 5xD
- Seat Size
- E
- Wire Rope Length
- 284.24mm
- Length
- 284.24mm
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 176.24mm, TCF350R5SLR40ME, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.