Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5578715
- Zoro # G3752075
product price:Â
$
865.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
2xD
Overall Length
234.94mm
Shank Dia.
40.00mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578715
- Zoro #
- G3752075
- UPC #
- 4050841115391
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Toolholder Style
- TCF
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Shank Type - Machining
- Round with Flat and Side Lock
- ANSI Code
- TCF560R2SLR40MG
- Flanged Shank
- Yes
- Flute Type
- Slow Spiral
- Number of Coolant Holes
- 2
- Central Insert Style
- TCF
- Spiral Direction
- Right Hand
- Number of Inserts
- 2
- ISO Number
- TCF560R2SLR40MG
- Standards
- ISO 9766
- Coolant Fed
- Coolant Through
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Overall Length
- 234.94mm
- Shank Dia.
- 40.00mm
- Shank Length
- 70.00mm
- Flute Length
- 158.70mm
- Min. Drill Dia.
- 56.00mm
- Depth x Dia. Ratio
- 2xD
- Max. Drilling Depth
- 113.94mm
- Max. Drill Dia.
- 57.00mm
- Wire Rope Length
- 234.94mm
- Seat Size
- G
- Length
- 234.94mm
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 113.94mm, TCF560R2SLR40MG, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.