Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5578716
- Zoro # G3750011
product price:Â
$
672.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
3xD
Overall Length
252.67mm
Cutting Direction
Right Hand
Shank Length
70.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578716
- Zoro #
- G3750011
- UPC #
- 4050841115483
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 3xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Standards
- ISO 9766
- Number of Coolant Holes
- 2
- Shank Type - Machining
- Round with Flat and Side Lock
- ISO Number
- TCF460R3SLR40MG
- Central Insert Style
- TCF
- ANSI Code
- TCF460R3SLR40MG
- Spiral Direction
- Right Hand
- Flute Type
- Slow Spiral
- Coolant Fed
- Coolant Through
- Flanged Shank
- Yes
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Toolholder Style
- TCF
- Number of Inserts
- 2
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Overall Length
- 252.67mm
- Shank Length
- 70.00mm
- Shank Dia.
- 40.00mm
- Flute Length
- 176.50mm
- Max. Drilling Depth
- 139.67mm
- Depth x Dia. Ratio
- 3xD
- Min. Drill Dia.
- 46.00mm
- Max. Drill Dia.
- 47.00mm
- Wire Rope Length
- 252.67mm
- Seat Size
- G
- Length
- 252.67mm
Description
Indexable Insert Drill, 3xD, Max. Drilling Depth 139.67mm, TCF460R3SLR40MG, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.