Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1", TCF, Flute Length: 75.90mm
- Mfr # 5537846
- Zoro # G3747640
product price:Â
$
542.99
/ea
Free Shipping & Returns
Key Features
Diameter
1"
Ratio
2xD
Cutting Direction
Right Hand
Shank Dia.
1 in
Overall Length
135.90mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537846
- Zoro #
- G3747640
- UPC #
- 4050839886890
- Country of Origin
- Multiple
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Shank Type - Machining
- Round with Flat and Side Lock
- Central Insert Style
- TCF
- Number of Coolant Holes
- 2
- Coolant Fed
- Coolant Through
- Spiral Direction
- Right Hand
- Number of Inserts
- 2
- Flute Type
- Slow Spiral
- Toolholder Style
- TCF
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- ANSI Code
- TCF0984R2SLR100D
- ISO Number
- TCF0984R2SLR100D
- Flanged Shank
- Yes
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1"
- Shank Dia.
- 1 in
- Overall Length
- 135.90mm
- Shank Length
- 56.00mm
- Min. Drill Dia.
- 24.99mm
- Depth x Dia. Ratio
- 2xD
- Max. Drilling Depth
- 50.89mm
- Flute Length
- 75.90mm
- Max. Drill Dia.
- 25.99mm
- Seat Size
- D
- Wire Rope Length
- 135.90mm
- Length
- 135.90mm
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 50.89mm, TCF0984R2SLR100D, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.