Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 20.00mm, TCF
- Mfr # 5537875
- Zoro # G3749372
product price:Â
$
601.99
/ea
Free Shipping & Returns
Key Features
Diameter
20.00mm
Ratio
5xD
Shank Dia.
20.00mm
Shank Length
50.00mm
Overall Length
131.95mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537875
- Zoro #
- G3749372
- UPC #
- 4050839885428
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- ISO Number
- TCF125R5SLR20MA
- Shank Type - Machining
- Round with Flat and Side Lock
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- Number of Coolant Holes
- 2
- Toolholder Style
- TCF
- Spiral Direction
- Right Hand
- Flanged Shank
- Yes
- Coolant Fed
- Coolant Through
- Flute Type
- Slow Spiral
- Standards
- ISO 9766
- Central Insert Style
- TCF
- Number of Inserts
- 2
- ANSI Code
- TCF125R5SLR20MA
- Measurement System
- Metric
Dimensions
- Diameter
- 20.00mm
- Shank Dia.
- 20.00mm
- Shank Length
- 50.00mm
- Overall Length
- 131.95mm
- Min. Drill Dia.
- 12.50mm
- Flute Length
- 78.00mm
- Max. Drilling Depth
- 62.95mm
- Depth x Dia. Ratio
- 5xD
- Wire Rope Length
- 131.95mm
- Seat Size
- A
- Length
- 131.95mm
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 62.95mm, TCF125R5SLR20MA, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.