Indexable Profiling End Mill, M100 Series, High Speed Steel, 0.2362 in Depth of Cut

  • Mfr # 2646617
  • Zoro # G3782692
product price: 
$
488.99
/ea
Free Shipping & Returns

Key Features

Series
M100
Overall Length
6.1500 in
Depth of Cut
0.2362 in
Material - Machining
High Speed Steel
Shank Dia.
1-1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2646617
Zoro #
G3782692
UPC #
4021169322129
Country of Origin
India

Dimensions

Overall Length
6.1500 in
Depth of Cut
0.2362 in
Shank Dia.
1-1/4 in
Insert Size
RD..1204M0TX
Max. Cutting Dia.
1-1/4 in
Head Dia.
1-1/4 in
Head Projection Length
3.8700 in
Shank Length
2.2800 in
Wire Rope Length
6.1500 in
Length
6.1500 in
Fits Chest Size
Anti-Rotation Feature for Top Security

Details

Item
Indexable Profiling End Mill
Series
M100
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
Round
Insert Holding Type
Screw
Features
Anti-Rotation Feature for Top Security
ISO Number
M100D125Z02W125RD12L615
Max. Speed
19,000 RPM
ANSI Code
M100D125Z02W125RD12L615
Number of Coolant Holes
1
Shank Type - Machining
Weldon Flat
Side Cutting Edge Angle
15 Degrees
Cutting Application
3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Compatible Hardware
Insert Screw M3.5x0.6 x 8.9 T15, Torx Wrench
Insert Inscribed Circle
0.4720 in
Insert Style
RD
Number of Inserts
2
Coolant Fed
Coolant Through

Description

Indexable Profiling End Mill, Max. Cutting Dia. 1-1/4 in, Depth of Cut 0.2362 in, Shank Dia. 1-1/4 in, Overall Length 6.1500 in, ANSI Code M100D125Z02W125RD12L615, Compatible Hardware Insert Screw M3.5x0.6 x 8.9 T15, Torx Wrench, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Ball Nose, Slotting: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.