Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M100 Series, High Speed Steel, 4.00mm Depth of Cut
- Mfr # 2021333
- Zoro # G3800892
product price:Â
$
468.99
/ea
Free Shipping & Returns
Key Features
Series
M100
Overall Length
90.00mm
Depth of Cut
4.00mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2021333
- Zoro #
- G3800892
- UPC #
- 4021169172465
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- M100
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Round
- Rake
- 0 Degrees
- Coolant Fed
- Coolant Through
- Cutting Application
- 3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Ball Nose, Slotting: Square End
- Insert Style
- RD
- Number of Coolant Holes
- 1
- Shank Type - Machining
- Weldon Flat
- ISO Number
- 12391010600
- Compatible Hardware
- Insert Screw M3x0.5 x 5.5 T8, Torx Driver
- Number of Inserts
- 2
- Insert Holding Type
- Screw
- Insert Inscribed Circle
- 8.00mm
- Max. Speed
- 28,000 RPM
- Side Cutting Edge Angle
- 15 Degrees
- ANSI Code
- 12391010600
Dimensions
- Overall Length
- 90.00mm
- Depth of Cut
- 4.00mm
- Shank Dia.
- 16.00mm
- Insert Size
- RD__0802
- Head Projection Length
- 42.00mm
- Max. Cutting Dia.
- 16.00mm
- Shank Length
- 46.00mm
- Head Dia.
- 16.00mm
- Wire Rope Length
- 90.00mm
- Length
- 90.00mm
Description
Indexable Profiling End Mill, Max. Cutting Dia. 16.00mm, Depth of Cut 4.00mm, Shank Dia. 16.00mm, Overall Length 90.00mm, ANSI Code 12391010600, Compatible Hardware Insert Screw M3x0.5 x 5.5 T8, Torx Driver, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.