Shop WIDIA
See all product information
Create Account
Indexable Square Shoulder End Mill, VSM17 Series, High Speed Steel, 0.6410 in Depth of Cut
- Mfr # 5988013
- Zoro # G3785632
product price:Â
$
501.99
/ea
Free Shipping & Returns
Key Features
Series
VSM17
Overall Length
4.8000 in
Depth of Cut
0.6410 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5988013
- Zoro #
- G3785632
- UPC #
- 4056544113320
- Country of Origin
- Israel
- Item
- Indexable Square Shoulder End Mill
- Series
- VSM17
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Number of Flutes
- 3
- Type
- End Mill
- Rake
- -7.8 Degrees Radial, 7.5 Degrees Axial
- Max. Speed
- 34,700 RPM
- Compatible Hardware
- Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15
- Insert Style
- XD.T PE R
- Features
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
- ISO Number
- VSM17D125Z03C125XD17L480
- Coolant Fed
- Coolant Through
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
- Shank Type - Machining
- Straight
- Side Cutting Edge Angle
- 0 Degrees
- Number of Coolant Holes
- 1
- ANSI Code
- VSM17D125Z03C125XD17L480
- Number of Inserts
- 3
- Insert Holding Type
- Screw
- Toolholder Style
- XDPT17
- Material
- High Speed Steel
- Shell Material
- High Speed Steel
- Traction Material
- High Speed Steel
Dimensions
- Overall Length
- 4.8000 in
- Depth of Cut
- 0.6410 in
- Insert Size
- 1704
- Shank Dia.
- 1-1/4 in
- Head Projection Length
- 2 in
- Min. Cutting Dia.
- 1-1/4 in
- Neck Dia.
- 1.0930 in
- Shank Length
- 2.8000 in
- Max. Cutting Dia.
- 1 1/4 in
- Wire Rope Length
- 4.8000 in
- Length
- 4.8000 in
- Fits Chest Size
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/4 in, Shank Dia. 1-1/4 in, Straight, Overall Length 4.8000 in, ANSI Code VSM17D125Z03C125XD17L480, Compatible Hardware Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.