Indexable Profiling End Mill, M100 Series, High Speed Steel, 8.00mm Depth of Cut
- Mfr # 2021359
- Zoro # G3801242
product price:Â
$
674.99
/ea
Free Shipping & Returns
Key Features
Series
M100
Overall Length
40.00mm
Depth of Cut
8.00mm
Material - Machining
High Speed Steel
Insert Size
1606
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2021359
- Zoro #
- G3801242
- UPC #
- 4021169171413
- Country of Origin
- United States
Dimensions
- Overall Length
- 40.00mm
- Depth of Cut
- 8.00mm
- Insert Size
- 1606
- Max. Cutting Dia.
- 52.00mm
- Arbor Dia.
- 22.00mm
- Hub Outside Dia.
- 40.00mm
- Wire Rope Length
- 40.00mm
- Length
- 40.00mm
- Fits Chest Size
- Anti-Rotation Feature for Top Security
Details
- Item
- Indexable Profiling End Mill
- Series
- M100
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Round
- Features
- Anti-Rotation Feature for Top Security
- Max. Speed
- 13,000 RPM
- Number of Inserts
- 4
- Coolant Fed
- Coolant Through
- Compatible Hardware
- Coolant Screw, Insert Screw M4.5x0.75 x 11 T20, Socket Head Screw DIN 912 M10
- Insert Holding Type
- Screw
- Cutting Application
- 3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Ball Nose, Slotting: Square End
- ANSI Code
- 12391023600
- ISO Number
- 12391023600
- Insert Style
- RC
Description
Indexable Profiling End Mill, Max. Cutting Dia. 52.00mm, Depth of Cut 8.00mm, Overall Length 40.00mm, ANSI Code 12391023600, Compatible Hardware Coolant Screw, Insert Screw M4.5x0.75 x 11 T20, Socket Head Screw DIN 912 M10, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.