Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M1200 Mini Series, High Speed Steel, 0.1360 in Depth of Cut
- Mfr # 4136462
- Zoro # G3796379
product price:Â
$
805.99
/ea
Free Shipping & Returns
Key Features
Series
M1200 Mini
Overall Length
1.5750 in
Depth of Cut
0.1360 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4136462
- Zoro #
- G3796379
- UPC #
- 4021169602313
- Country of Origin
- India
- Item
- Indexable Profiling End Mill
- Series
- M1200 Mini
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 120 Degrees Hexagon
- Rake
- -7 Degrees Axial, -9 Degrees Radial
- Compatible Hardware
- Flat Point Socket Set Screw, Insert Screw M4x0.7 x 10 T15, Torx Driver
- Coolant Fed
- Coolant Through
- Number of Inserts
- 5
- Insert Style
- HNGJ....ANENLD
- Cutting Application
- Face Milling, Side and Face Milling, Side/Shoulder Milling
- Toolholder Style
- HN0704
- ANSI Code
- M1200D150Z05S050HN07
- ISO Number
- M1200D150Z05S050HN07
- Insert Holding Type
- Screw
- Max. Speed
- 15,800 RPM
- Features
- First Choice for Low Depth-of-Cut Face Milling, Maximum Number of Teeth per Diameter, Twelve Cutting Edges
Dimensions
- Overall Length
- 1.5750 in
- Depth of Cut
- 0.1360 in
- Insert Size
- 0704
- Shank Dia.
- 1/2 in
- Max. Cutting Dia.
- 1.8130 in
- Min. Cutting Dia.
- 1-1/2 in
- Wire Rope Length
- 1.5750 in
- Length
- 1.5750 in
- Fits Chest Size
- First Choice for Low Depth-of-Cut Face Milling, Maximum Number of Teeth per Diameter, Twelve Cutting Edges
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1.8130 in, Depth of Cut 0.1360 in, Shank Dia. 1/2 in, Overall Length 1.5750 in, ANSI Code M1200D150Z05S050HN07, Compatible Hardware Flat Point Socket Set Screw, Insert Screw M4x0.7 x 10 T15, Torx Driver, Coolant Fed Coolant Through, Cutting Application Face Milling, Side and Face Milling, Side/Shoulder Milling
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.