Circular Mill for Polygon Milling Inserts, Carbide, 14-22mm Min Diameter
- Mfr # 217252 18XL
- Zoro # G416286781
product price:Â
$
367.99
/ea
Free Shipping & Returns
Key Features
Overall Length
126.6 mm
Material - Machining
Carbide
Shank Dia.
12 mm
Overhang
77.5 mm
Application For Type of Drilling
Blind hole and through hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 217252 18XL
- Zoro #
- G416286781
- UPC #
- -
- Country of Origin
- Germany
- Item
- Circular mills
- Material - Machining
- Carbide
- Overhang
- 77.5 mm
- Application For Type of Drilling
- Blind hole and through hole
- Shank
- DIN 6535 HA
- Shank Type
- cylindrical
- Correction Profile
- M20
- Type
- 18XL
- Tool Exchange
- PowerCard
- Coolant Through
- Yes
- For Insert Type
- P16
- Application
- Internal and external
Dimensions
- Overall Length
- 126.6 mm
- Shank Dia.
- 12 mm
- Smallest Hole Diameter
- 14 - 22 mm
- Thread Depth
- 75.5 mm
- Hole Dia.
- 11 mm
- Max. Cutting Depth
- 5 mm
- Internal Diameter
- 12 mm
Description
Note: The actual groove depth Smax is calculated as follows: D-d1 / 2. Tool exchange: PowerCard Through-coolant: yes for insert type: P16 smallest holeD: 14 - 22 mm Internald1: 12 mm maximum cutting depth Smax: 5 mm Overhang L1: 77.5 mm Overall length Ltot: 126.6 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.