Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M1200 Mini Series, High Speed Steel, 0.1380 in Depth of Cut
- Mfr # 3953896
- Zoro # G3781679
product price:Â
$
615.99
/ea
Free Shipping & Returns
Key Features
Series
M1200 Mini
Overall Length
3.7830 in
Depth of Cut
0.1380 in
Material - Machining
High Speed Steel
Shank Dia.
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3953896
- Zoro #
- G3781679
- UPC #
- 4021169669453
- Country of Origin
- India
- Item
- Indexable Profiling End Mill
- Series
- M1200 Mini
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 120 Degrees Hexagon
- Rake
- -10.700 Degrees Radial, -7 Degrees Axial
- Insert Style
- HNGJ....ANENLD
- Cutting Application
- Face Milling, Side/Shoulder Milling
- Insert Holding Type
- Screw
- Number of Inserts
- 4
- Compatible Hardware
- Flat Point Socket Set Screw, Insert Screw M4x0.7 x 10 T15, Torx Driver
- Toolholder Style
- HN0704
- ANSI Code
- M1200D125Z04W100HN07
- Max. Speed
- 17,700 RPM
- Number of Coolant Holes
- 1
- Shank Type - Machining
- Weldon Flat
- Features
- First Choice for Low Depth-of-Cut Face Milling, Maximum Number of Teeth per Diameter, Twelve Cutting Edges
- ISO Number
- M1200D125Z04W100HN07
- Coolant Fed
- Coolant Through
Dimensions
- Overall Length
- 3.7830 in
- Depth of Cut
- 0.1380 in
- Shank Dia.
- 1 in
- Insert Size
- 0704
- Shank Length
- 2.2835 in
- Neck Dia.
- 1.2560 in
- Max. Cutting Dia.
- 1.5930 in
- Head Projection Length
- 1-1/2 in
- Min. Cutting Dia.
- 1-1/4 in
- Wire Rope Length
- 3.7830 in
- Length
- 3.7830 in
- Fits Chest Size
- First Choice for Low Depth-of-Cut Face Milling, Maximum Number of Teeth per Diameter, Twelve Cutting Edges
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1.5930 in, Depth of Cut 0.1380 in, Shank Dia. 1 in, Overall Length 3.7830 in, ANSI Code M1200D125Z04W100HN07, Compatible Hardware Flat Point Socket Set Screw, Insert Screw M4x0.7 x 10 T15, Torx Driver, Coolant Fed Coolant Through, Cutting Application Face Milling, Side/Shoulder Milling
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.