Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M1200 Mini Series, High Speed Steel, 3.50mm Depth of Cut
- Mfr # 3958029
- Zoro # G3785422
product price:Â
$
636.99
/ea
Free Shipping & Returns
Key Features
Series
M1200 Mini
Overall Length
200.00mm
Depth of Cut
3.50mm
Material - Machining
High Speed Steel
Insert Size
0704
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3958029
- Zoro #
- G3785422
- UPC #
- 4021169654251
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- M1200 Mini
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 120 Degrees Hexagon
- Rake
- -13.100 Degrees Radial, -7 Degrees Axial
- Shank Type - Machining
- Straight
- Compatible Hardware
- Flat Point Socket Set Screw, Insert Screw M4x0.7 x 10 T15, Torx Driver
- Insert Style
- HNGJ....ANENLD
- Number of Coolant Holes
- 1
- Number of Inserts
- 2
- ISO Number
- M1200D025Z02A25HN07L200
- ANSI Code
- M1200D025Z02A25HN07L200
- Cutting Application
- Face Milling, Side/Shoulder Milling
- Features
- First Choice for Low Depth-of-Cut Face Milling, Maximum Number of Teeth per Diameter, Twelve Cutting Edges
- Max. Speed
- 20,000 RPM
- Toolholder Style
- HN0704
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Screw
Dimensions
- Overall Length
- 200.00mm
- Depth of Cut
- 3.50mm
- Insert Size
- 0704
- Shank Dia.
- 25.00mm
- Shank Length
- 168.00mm
- Max. Cutting Dia.
- 33.72mm
- Min. Cutting Dia.
- 25.00mm
- Neck Dia.
- 19.30mm
- Wire Rope Length
- 200.00mm
- Length
- 200.00mm
- Fits Chest Size
- First Choice for Low Depth-of-Cut Face Milling, Maximum Number of Teeth per Diameter, Twelve Cutting Edges
Description
Indexable Profiling End Mill, Max. Cutting Dia. 33.72mm, Depth of Cut 3.50mm, Shank Dia. 25.00mm, Overall Length 200.00mm, ANSI Code M1200D025Z02A25HN07L200, Compatible Hardware Flat Point Socket Set Screw, Insert Screw M4x0.7 x 10 T15, Torx Driver, Coolant Fed Coolant Through, Cutting Application Face Milling, Side/Shoulder Milling
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.