Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M200 Series, High Speed Steel, 0.3700 in Depth of Cut
- Mfr # 6009950
- Zoro # G3797009
product price:Â
$
898.99
/ea
Free Shipping & Returns
Key Features
Series
M200
Overall Length
4.6900 in
Depth of Cut
0.3700 in
Material - Machining
High Speed Steel
Insert Size
RN_J64__
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6009950
- Zoro #
- G3797009
- UPC #
- 4056544154002
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- M200
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Round
- Rake
- -11 Degrees Radial, -7 Degrees Axial
- Features
- 12 Cutting Edges, Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Excellent for Heavy Roughing and Semi-Finishing of all Materials, Suitable for High-Feed Face Milling Operations
- Max. Speed
- 19,000 RPM
- Coolant Fed
- Coolant Through
- Insert Style
- RNGJ64
- Insert Holding Type
- Screw
- Cutting Application
- 3D Profiling, Face Milling, Pocketing, Side/Shoulder Milling: Ball Nose, Slotting: Square End
- Compatible Hardware
- Insert Screw M5x0.8 x 14.T20, T Handle Torx Wrench
- Number of Inserts
- 3
- ANSI Code
- M200D200Z03W150RN64
- Insert Inscribed Circle
- 3/4 in
- ISO Number
- M200D200Z03W150RN64
- Shank Type - Machining
- Weldon Flat
Dimensions
- Overall Length
- 4.6900 in
- Depth of Cut
- 0.3700 in
- Insert Size
- RN_J64__
- Shank Dia.
- 1-1/2 in
- Shank Length
- 2.6900 in
- Neck Dia.
- 1-3/8 in
- Max. Cutting Dia.
- 2 in
- Head Dia.
- 2 in
- Wire Rope Length
- 4.6900 in
- Length
- 4.6900 in
- Fits Chest Size
- 12 Cutting Edges, Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Excellent for Heavy Roughing and Semi-Finishing of all Materials, Suitable for High-Feed Face Milling Operations
Description
Indexable Profiling End Mill, Max. Cutting Dia. 2 in, Depth of Cut 0.3700 in, Shank Dia. 1-1/2 in, Overall Length 4.6900 in, ANSI Code M200D200Z03W150RN64, Compatible Hardware Insert Screw M5x0.8 x 14.T20, T Handle Torx Wrench, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Pocketing, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.