Indexable Profiling End Mill, M1200 Series, High Speed Steel, 4.50mm Depth of Cut

  • Mfr # 3325311
  • Zoro # G3801933
product price: 
$
621.99
/ea
Free Shipping & Returns

Key Features

Series
M1200
Overall Length
107.00mm
Depth of Cut
4.50mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3325311
Zoro #
G3801933
UPC #
4021169649608
Country of Origin
United States

Dimensions

Overall Length
107.00mm
Depth of Cut
4.50mm
Shank Dia.
25.00mm
Insert Size
0905
Shank Length
57.00mm
Max. Cutting Dia.
51.00mm
Neck Dia.
31.90mm
Head Projection Length
50.00mm
Min. Cutting Dia.
40.00mm
Wire Rope Length
107.00mm
Length
107.00mm
Fits Chest Size
First Choice for General Face Milling, Low Cutting Forces for Maximum Productivity, Twelve Cutting Edges

Details

Item
Indexable Profiling End Mill
Series
M1200
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
120 Degrees Hexagon
Rake
-7.600 Degrees Radial
Compatible Hardware
Flat Point Socket Set Screw, Insert Screw M4x0.7 x 10 T15, Torx Driver
Max. Speed
15,800 RPM
Toolholder Style
HN0905
ISO Number
M1200D040Z04B25HN09
Insert Holding Type
Screw
Insert Style
HNGJ....ANENLD
Cutting Application
Face Milling
Shank Type - Machining
Weldon Flat
Features
First Choice for General Face Milling, Low Cutting Forces for Maximum Productivity, Twelve Cutting Edges
ANSI Code
M1200D040Z04B25HN09
Number of Inserts
4
Coolant Fed
Coolant Through

Description

Indexable Profiling End Mill, Max. Cutting Dia. 51.00mm, Depth of Cut 4.50mm, Shank Dia. 25.00mm, Overall Length 107.00mm, ANSI Code M1200D040Z04B25HN09, Compatible Hardware Flat Point Socket Set Screw, Insert Screw M4x0.7 x 10 T15, Torx Driver, Coolant Fed Coolant Through, Cutting Application Face Milling

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews